PFERD

PFERD COMBIDISC sanding sheet Corundum 75mm K120

  • ERIKS:23428716
  • Manufacturer:4007220355855
Image 1
COMBIDISC® sanding sheet CD aluminium oxide A, Ø 75 mm

CD
Design: Resin-bonded aluminium oxide grain (A) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life.

Application: Suitable for universal sanding work on metals and other materials.

Save to list

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Granulation
P120
Lining material
Aluminium oxide