PFERD

PFERD COMBIDISC sanding sheet Corundum 25mm K60

  • ERIKS:23873401
  • Manufacturer:4007220355718
Image 1
COMBIDISC® sanding sheet CD aluminium oxide A, Ø 25 mm

CD
Design: Resin-bonded aluminium oxide grain (A) on tear-resistant, thick, fabric backing, evenly and slightly loose. With very good grit friction and long life.

Application: Suitable for universal sanding work on metals and other materials.

Save to list

€0.78/ pieceexcl. VAT

€0.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
25 mm
Granulation
P60
Lining material
Aluminium oxide