PFERD

PFERD COMBIDISC sanding sheet ceramic 50mm K36

  • ERIKS:12064077
  • Manufacturer:4007220617298
Image 1
COMBIDISC® sanding sheet CO-COOL, Ø 50 mm

CD
Design: Abrasive ceramic grain (CO-COOL). High-powered grinding with highest removal performance. Constant high performance thanks to self-sharpening ceramic grit. Grinding-activated additives in the surface give a clear, visible improvement in removal, prevents clogging and makes for cooler grinding.

Application: Suitable for grinding alloyed and non-alloyed steel and hard metal laminates.

Save to list

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD