PFERD

PFERD COMBIDISC Policlean PCLR 75mm

  • ERIKS:23428710
  • Manufacturer:4007220471517
Image 1
Rough cleaning disc COMBIDISC

CD POLICLEAN PCLR
Design: Coarse-structured, abrasive cleaning fleece, made from a special combination of synthetic fibre and abrasive grain. Adjusts to fit every contour and no clogging of tool thanks to excellent flexibility and open structure. With very long service life and high residue removal.

Application: For coarse cleaning work, for removal of paint, scale, discolouration, rust and glue residue in surface grinding.

Note: We recommend hard or medium-hard sanding sheet holders for optimum application.

Save to list

€11.73/ pieceexcl. VAT

€14.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Suitable for stainless steel
Yes