PFERD

PFERD COMBIDISC Mini-Polifan Corundum 50mm K60

  • ERIKS:23873342
  • Manufacturer:4007220617366
Image 1
COMBIDISC®-Mini-POLIFAN® aluminium oxide A

CD PFF
Design: Aluminium oxide layers (A). Higher service life and better removal compared to sanding sheets.

Application: For universal, rough grinding tasks with high surface removal. Ideal for sanding weld joints in hard to reach places.
Save to list

€4.15/ pieceexcl. VAT

€5.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
50 mm
Suitable for washed out concrete
Yes
Granulation
P60
Lining material
Aluminium oxide