PFERD

PFERD COMBIDISC fleece disc VRW 50mm K180

  • ERIKS:23428739
  • Manufacturer:4007220266687
Image 1
Fleece Ronde COMBIDISC, soft

CD VRW
Design: Resin-bonded soft fleece with aluminium oxide grain (A). With excellent grit friction, very open structure, long life, and very good flexibility.

Application: For sanding finishes on flat surfaces, contours and for cleaning work on metal and paint. Achieves matt and semi-gloss surfaces. On grinding the addition of oil or water gives even finer surfaces, cooler grinding and longer life.
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
50 mm
Granulation
P180
Lining material
Aluminium oxide