PFERD

PFERD Coarse cleaning discs Policlean PCLS 75x13x6mm

  • ERIKS:23151361
  • Manufacturer:4007220471470
Image 1
Coarse cleaning disc POLICLEAN®

PCLS
Design: Coarse-structured, abrasive cleaning fleece, made from a special combination of synthetic fibre and abrasive grain. Adjusts to fit every contour and no clogging of tool thanks to excellent flexibility and open structure. With very long service life and high residue removal. Bore 6 mm.

Application: For use on straight grinders and flexible axles. Suitable for coarse cleaning work, for removal of paint, scale, discolouration, rust and glue residue in perimeter grinding. Put several discs together using the suitable tool holder for the processing of larger areas.

Save to list

€5.51/ pieceexcl. VAT

€6.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
75 mm
Drill hole diameter
6 mm
Thickness
13 mm