PFERD

PFERD Cloth ring soft 80x10x10mm

  • ERIKS:23429326
  • Manufacturer:4007220294109
Image 1
Cloth ring, soft

Design: Corrugated cloth of varying hardness fixed in a metal ring.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces, hollow parts and profiled workpieces.



Soft, for high-gloss polishing. Recommended peripheral speed 5-15 m/s.

Save to list

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
80 mm
Drill hole diameter
10 mm
Thickness
10 mm