PFERD

PFERD Cloth ring hard 80x10x10mm

  • ERIKS:23429331
  • Manufacturer:4007220294093
Image 1
Cloth ring, hard

Design: Corrugated cloth of varying hardness fixed in a metal ring.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces, hollow parts and profiled workpieces.

Hard, for pre-poloishing. Recommended peripheral speed 10-15 m/s.
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
80 mm
Drill hole diameter
10 mm
Thickness
10 mm