PFERD

PFERD Cloth ring hard 200x10x20mm

  • ERIKS:23429335
  • Manufacturer:4007220294253
Image 1
Cloth ring, hard

Design: Corrugated cloth of varying hardness fixed in a metal ring.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces, hollow parts and profiled workpieces.

Hard, for pre-poloishing. Recommended peripheral speed 10-15 m/s.
Save to list

€14.69/ pieceexcl. VAT

€17.77incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
200 mm
Drill hole diameter
20 mm
Thickness
10 mm