PFERD

PFERD Cloth ring hard 125x10x20mm

  • ERIKS:23151928
  • Manufacturer:4007220294178
Image 1
Cloth ring, hard

Design: Corrugated cloth of varying hardness fixed in a metal ring.

Application: For working with pre-sanded parts. For use with bolt clamp for polishing surfaces, hollow parts and profiled workpieces.



Hard, for pre-poloishing. Recommended peripheral speed 10-15 m/s.

Save to list

€7.88/ pieceexcl. VAT

€9.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter disc
125 mm
Drill hole diameter
20 mm
Thickness
10 mm