PFERD

PFERD Cloth ring 80x10/10

  • ERIKS:23874233
  • Manufacturer:4007220294116
Image 1
Pre-polishing of steel and INOX: cloth rings ST or TH with polishing paste PP 1 VP Fe Pre-polishing of aluminium and brass: cloth rings ST or TH
with polishing paste PP 2 VP MS Pre-polishing of non-ferrous metals: cloth rings ST or TH with polishing paste PP 3 VP NE High-gloss polishing
of all metals: cloth rings TW or FL with polishing paste PP 4 HGP High-gloss polishing of plastics: cloth rings TW or FL with polishing paste PP 5 HGP K
Recommended cutting speeds: Cloth rings of type TW and FL achieve their best performance at a recommended cutting speed of 5–15 m/s Cloth rings
of type ST and TH achieve their best performance at a recommended cutting speed of 10–15 m/s
- Cloth rings are used with polishing pastes for pre-polishing and high-gloss polishing.
For very smooth finishes it may be recommended to use several, or even all, types in succession.
Cloth rings are available in four types: ST (sisal fabric) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing
FL (flannel) = High-gloss polishing/buffing
Save to list

€3.87/ pieceexcl. VAT

€4.68incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
80 mm
Width
10 mm
Drill hole diameter
10 mm