PFERD

PFERD Chainsaw file 1213 RUK flat 150mm cut 2

  • ERIKS:12742501
  • Manufacturer:4007220011041
Image 1
Chain saw file, flat

Design: DIN 7262, Form F, rectangular, with tang, with two round unhewn edges and cut on two sides.

Application: For filing the depth gauge of saw chains.

Save to list

€7.25/ pieceexcl. VAT

€8.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 2
Length
150 mm
Thickness
3 mm