PFERD

PFERD Ceramic fibre file 0,5x4x150 grain 700

  • ERIKS:23872615
  • Manufacturer:4007220668917
Image 1
The highest stock removal is achieved by applying the file at a 45° angle - Suitable for manual use of air-powered and electric filing machines
(e.g. air-powered filing machine PFG 07/220).
For detailed information and ordering data, please refer to Catalogue 209.
Abrasive: Ceramic fibres Colour code for grit sizes: 180 = gold 280 = light brown 400 = orange 700 = blue - Ceramic fibre files are made
of high-grade ceramic fibres embedded in a special resinoid bond.
Suitable for use on surfaces and in hard-to-reach areas in tool and mould making.
A PFERD product providing high stock removal and a high-quality surface finish.
- Tool steel (heat-treated) - Steel castings, stainless steel (INOX) - Aluminium, copper
Save to list

€45.81/ pieceexcl. VAT

€55.43incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
700
Width
4 mm
Length
150 mm
Thickness
0.5 mm