PFERD

PFERD Car body file Cut 3 - 350mm

  • ERIKS:23870904
  • Manufacturer:4007220016312
Image 1
Save to list

€59.13/ pieceexcl. VAT

€71.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 3
Length
350 mm
Width
36 mm
Thickness
4.9 mm