PFERD

PFERD Car body file Cut 2 - 300mm

  • ERIKS:23870897
  • Manufacturer:4007220016190
Image 1
Save to list

€60.89/ pieceexcl. VAT

€73.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 2
Length
300 mm
Width
31 mm
Thickness
5.4 mm