PFERD

PFERD Car body file Cut 0 - 350mm

  • ERIKS:23870899
  • Manufacturer:4007220016220
Image 1
Save to list

€66.79/ pieceexcl. VAT

€80.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 0
Length
350 mm
Width
36 mm
Thickness
5.8 mm