PFERD

PFERD Brush 0,90 80x15/6 plastic

  • ERIKS:23873682
  • Manufacturer:4007220220634
Image 1
Recommended drive output minimum 300 watts Please see page 8 for information on selecting the correct abrasive grain
- Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Save to list

€18.05/ pieceexcl. VAT

€21.84incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Siliciumcarbide
Wire diameter
0.9 mm
Brush diameter
80 mm