PFERD

PFERD Brush 0,50 125x6/M14 steel

  • ERIKS:23873791
  • Manufacturer:4007220750995
Image 1
Optimum results with high-performance angle grinders - An aggressive and robust brush that is able to withstand high mechanical loads.
Perfect for heavy-duty brushing in pipeline and container construction.
This extra slim brush design is ideal for work in hard-to-reach places e.g.
root weld seams.
- For tools specially suited to pipeline construction, see the brochure "PFERD tools for pipeline construction".
- For detailed information and ordering data on PFERD reinforced grinding wheels for pipeline construction, please refer to Catalogue 206.
Save to list

€21.66/ pieceexcl. VAT

€26.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.5 mm
Brush diameter
125 mm