PFERD

PFERD Brush 0,50 125x12/M14 steel

  • ERIKS:23873804
  • Manufacturer:4007220658994
Image 1
Optimum results with high-performance angle grinders - Advantages: Smooth operation, even on corners and edges
No recoiling of the brush when used on edges Enhanced tool life Increased stock removal rate Reduced likelihood of the knotting becoming "unravelled”
in use - Aggressively working brush.
For heavy brushing in metalwork such as descaling, rust removal, deburring, cleaning of weld seams and removal of adhesive residues.
- PFERDVIDEO You will receive more information here or at www.pferd.com - POS packaging Individual promotional packaging
for the PFERD TOOL-CENTER.
For the entire range of brushes in POS packaging, please refer to pages 47–48.
IP packaging Robust industrial packaging.
- Arbor BO 8/22.2 5-10 (EAN 4007220751930) For all knotted wheel brushes up to diameter 125 mm with arbor hole diameter 22.2 mm.
Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm.
For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
Save to list

€18.11/ pieceexcl. VAT

€21.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.5 mm
Brush diameter
125 mm