PFERD

PFERD Brush 0,50 100x13/M14 steel

  • ERIKS:23873889
  • Manufacturer:4007220153529
Image 1
Optimum results with high-performance angle grinders - Aggressively working brush.
Excellent for heavy-duty brushing such as deburring, cleaning and rust removal.
Ideal for use in hard-to-reach areas such as inner edges, grooves and keyways due to the bevelled shape of the brush.
Save to list

€12.63/ pieceexcl. VAT

€15.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.5 mm
Brush diameter
100 mm