PFERD

PFERD Brush 0,50 100x12/M14 steel

  • ERIKS:23873782
  • Manufacturer:4007220658970
Image 1
Optimum results with high-performance angle grinders - Aggressively working brush.
For heavy-duty brushing in metalwork, such as descaling, rust removal, deburring, cleaning of weld seams and removal of adhesive residues.
- Arbor BO 8/22.2 5-10 (EAN 4007220751930) For all knotted wheel brushes up to diameter 125 mm with arbor hole diameter 22.2 mm.
BO 12/22.2 10-30 (EAN 4007220561317) For all knotted wheel brushes with diameter 150 mm and arbor hole diameter 22.2 mm.
Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm.
- For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.
Save to list

€14.62/ pieceexcl. VAT

€17.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.5 mm
Brush diameter
100 mm