PFERD

PFERD Brush 0,35 115x15/M14 stainless steel

  • ERIKS:23873901
  • Manufacturer:4007220593479
Image 1
Optimum results with high-performance angle grinders - Advantages: Smooth operation, even on corners and edges No recoiling of the brush when used
on edges Enhanced tool life Increased stock removal rate Reduced likelihood of the knotting becoming "unravelled” in use - Aggressively working brush.
Excellent for heavy-duty brushing such as deburring, cleaning and rust removal.
Ideal for use in hard-to-reach areas such as inner edges, grooves and keyways due to the bevelled shape of the brush.
- PFERDVIDEO You will receive more information here or at www.pferd.com - IP packaging Robust industrial packaging.
- POS packaging Individual promotional packaging for the PFERD TOOL-CENTER.
For the entire range of brushes in POS packaging, please refer to pages 47–48.
Save to list

€28.23/ pieceexcl. VAT

€34.16incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Brush diameter
115 mm