PFERD

PFERD Brush 0,35 100x12/6 stainless steel

  • ERIKS:23873694
  • Manufacturer:4007220530405
Image 1
Recommended drive output minimum 500 watts - Aggressively working brush.
For brushing in hard-to-reach grooves and recesses.
Also suitable for cleaning, rust removal and processing of weld seams.
- IP packaging Robust industrial packaging.
- POS packaging Individual promotional packaging for the PFERD TOOL-CENTER.
For the entire range of brushes in POS packaging, please refer to pages 47–48.
Save to list

€24.31/ pieceexcl. VAT

€29.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.35 mm
Brush diameter
100 mm