PFERD

PFERD Brush 0,35 100x10/M14 steel

  • ERIKS:23873902
  • Manufacturer:4007220220832
Image 1
Suitable for use on angle grinders up to?80?m/s Optimum results with speed-adjustable angle grinders - Excellent for medium-duty brushing such as deburring, cleaning and rust removal.Ideal for use in hard-to-reach areas such as inner edges, grooves and keyways due to the bevelled shape of the brush.
Save to list

€10.80/ pieceexcl. VAT

€13.07incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.35 mm
Brush diameter
100 mm