PFERD

PFERD Brush 0,30 80x15/6 steel

  • ERIKS:23873679
  • Manufacturer:4007220153130
Image 1
Recommended drive output minimum 300 watts Please see page 8 for information on selecting the correct abrasive grain
- Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.3 mm
Brush diameter
80 mm