PFERD

PFERD Brush 0,30 70x10/6 steel

  • ERIKS:23873671
  • Manufacturer:4007220658444
Image 1
Recommended drive output minimum 300 watts Please see page 8 for information on selecting the correct abrasive grain
- Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Save to list

€5.59/ pieceexcl. VAT

€6.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.3 mm
Brush diameter
70 mm