PFERD

PFERD Brush 0,20 30x6/6 steel

  • ERIKS:23873659
  • Manufacturer:4007220153017
Image 1
Recommended drive output minimum 300 watts Please see page 8 for information on selecting the correct abrasive grain
- Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Sold per: 10Min. order: 10

39 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Steel
Wire diameter
0.2 mm
Brush diameter
30 mm