PFERD

PFERD Brush 0,15 80x15/6 stainless steel

  • ERIKS:23873683
  • Manufacturer:4007220597859
Image 1
Recommended drive output minimum 300 watts Please see page 8 for information on selecting the correct abrasive grain
- Suitable for universal cleaning, rust removal, smoothing, descaling, cleaning of cast seams, light deburring and removal of corrosion or paint.
Save to list

€16.46/ pieceexcl. VAT

€19.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Material
Stainless steel
Wire diameter
0.15 mm
Brush diameter
80 mm