PFERD

PFERD Bodywork file blade 350mm tooth. 3 cross cut

  • ERIKS:12742506
  • Manufacturer:4007220016251
Image 1
Chassis file

Design: Chassis file blade with positive filing angle and extraordinary sharp teeth for optimum surface quality. Excellent filing performance is achieved due to the special manufacturing process, which creates knife-like teeth. Due to the domed shape of the blade, the cutting teeth are not on a straight surface, but have in the middle their greatest and sides their least height, so as to avoid scratches on the workpiece.

Application: Suitable for working sheet metal of any kind, especially for the automobile and body shop. Applied everywhere where smooth, scratch-free surfaces must be achieved. These can be painted directly. No polishing needed.

Save to list

€73.78/ pieceexcl. VAT

€89.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Flat
Model
Cut 3
Length
350 mm
Width
36 mm
Thickness
5.4 mm