PFERD

PFERD Backing pad CC-GT 125mm M14

  • ERIKS:14591596
  • Manufacturer:4007220223413
Image 1
COMBICLICK backing pad, medium hard

Design: Significantly reduces thermal load thanks to the geometry of the cooling vents. With M14 thread.

Application: For mounting COMBICLICK fibre grinding discs on all angle grinders. The permissible safe top speed is 80 m/s. More flexible machining possible by using 115 mm backing pad and 125 mm fibre disc.

Note: Use hard design version for stainless steel (INOX) work. It has a very high edge hardness to achieve higher pressing forces.

Save to list

€53.35/ pieceexcl. VAT

€64.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD