PFERD

PFERD Abrasive spiral band 45x30 P40 Aluminium oxide

  • ERIKS:23873070
  • Manufacturer:4007220149461
Image 1
Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€1.20/ pieceexcl. VAT

€1.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
40
Diameter
45 mm
Length
30 mm