PFERD

PFERD Abrasive spiral band 45x30 P36 Zikonium

  • ERIKS:23872983
  • Manufacturer:4007220148426
Image 1
Abrasive: Zirconia alumina Z-COOL - Active grinding additives in the coating significantly improve stock removal, prevent clogging
and result in cooler grinding.
- Particularly suitable for work on stainless steel (INOX).
Save to list

€1.26/ pieceexcl. VAT

€1.52incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
36
Diameter
45 mm
Length
30 mm