PFERD

PFERD Abrasive spiral band 38x25 P80 Aluminium oxide

  • ERIKS:23872975
  • Manufacturer:4007220148303
Image 1
Available in cylindrical and conical shapes.Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
38 mm
Length
25 mm