PFERD

PFERD Abrasive spiral band 22x20 P240 Aluminium oxide

  • ERIKS:23872951
  • Manufacturer:4007220148013
Image 1
Available in cylindrical and conical shapes.Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
240
Diameter
22 mm
Length
20 mm