PFERD

PFERD Abrasive spiral band 22x20 P150 Aluminium oxide

  • ERIKS:23873049
  • Manufacturer:4007220149201
Image 1
Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
150
Diameter
22 mm
Length
20 mm