PFERD

PFERD Abrasive spiral band 10x50 P80 Aluminium oxide

  • ERIKS:23873629
  • Manufacturer:4007220152614
Image 1
For general grinding work on metals and other materials.
Abrasive: Aluminium oxide A
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
10 mm
Length
50 mm