PFERD

PFERD Abrasive spiral band 10x20 P80 Aluminium oxide

  • ERIKS:23873027
  • Manufacturer:4007220148952
Image 1
Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
10 mm
Length
20 mm