PFERD

PFERD Abrasive spiral band 08x10 P150 Aluminium oxide

  • ERIKS:23872922
  • Manufacturer:4007220147658
Image 1
Available in cylindrical and conical shapes.Abrasive: Aluminium oxide A - Suitable for general grinding applications from fine to very fine grinding on metals and other materials.
Save to list

€0.47/ pieceexcl. VAT

€0.57incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
150
Diameter
8 mm
Length
10 mm