PFERD

PFERD Abrasive sleeve aluminium oxide 60x30mm G50

  • ERIKS:23872992
  • Manufacturer:4007220148532
Image 1
Abrasive sleeve, aluminium oxide, grit 50

Design: Resin-bonded aluminium (A), thick-lined. Excellent grit friction, long life, minimal pressure and good flexibility. Application: For steel, plastic, GRP and wood. Also limited suitability for cast. For working processing chamfers, radii, and bores with flexible shafts or drilling machines.

Save to list

€1.33/ pieceexcl. VAT

€1.61incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
50
Diameter
60 mm
Length
30 mm