PFERD

PFERD Abrasive sleeve aluminium oxide 20x63mm G80

  • ERIKS:23873011
  • Manufacturer:4007220148747
Image 1
Abrasive sleeve, conical, aluminium oxide, grit 80

Design: Resin-bonded aluminium (A), thick-lined. Excellent grit friction, long life, minimal pressure and good flexibility. Application: For steel, plastic, GRP and wood. Also limited suitability for cast. For working processing chamfers, radii, and bores with flexible shafts or drilling machines.

Save to list

€2.35/ pieceexcl. VAT

€2.84incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
20 mm
Length
63 mm