PFERD

PFERD Abrasive sheet Silicon carbide 230x280 - P240

  • ERIKS:23875179
  • Manufacturer:4007220588260
Image 1
Save to list

€0.94/ pieceexcl. VAT

€1.14incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
240
Length
280 mm
Width
230 mm
Lining material
Siliciumcarbide