PFERD

PFERD Abrasive sheet Silicon carbide 230x280 - P220

  • ERIKS:23875178
  • Manufacturer:4007220588253
Image 1
The paper-backed abrasive sheets comply with ISO 21948.
Paper-backed abrasive sheets, waterproof, SiC type: The SiC abrasive enables use on paint and glass.
Particularly suitable for all wet grinding work on conventional painted constructions.
Advantages: Very flexible and light paper Very high grain adhesion Can be used for wet and dry grinding Paper-backed abrasive sheets,
aluminium oxide A type: Low-cost alternative for normal workloads when working on painted wooden and metal surfaces.
Advantages: Strong paper Good abrasive performance Ordering note for BP: Grit sizes 100, 120, 150, 180 and 220 are supplied in packaging units
of 100 pieces
Save to list

€0.93/ pieceexcl. VAT

€1.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
220
Length
280 mm
Width
230 mm
Lining material
Siliciumcarbide
Material of carrier
Waterproof paper