PFERD

PFERD Abrasive sheet Aluminium oxide 230x280 - P40

  • ERIKS:23875147
  • Manufacturer:4007220587270
Image 1
The cloth-backed abrasive sheets can be torn down to the required size, if necessary.
They comply with ISO 21948.
Cloth-backed abrasive sheets brown: Suitable for general heavy-duty use on alloyed and non-alloyed steels as well as non-ferrous metals.
Advantages: Very flexible cloth Very high grain adhesion High abrasive performance Oil- and kerosene-resistant Cloth-backed abrasive sheets blue:
Lower-cost alternative for normal workloads when working on painted wooden and metal surfaces.
Advantages: Strong cloth Good grain adhesion Good abrasive performance Ordering note for BG blue: Grit sizes 100, 120, 150, 180 and 220 are supplied
in packaging units of 100 pieces
Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
40
Length
280 mm
Width
230 mm
Lining material
Aluminium oxide
Material of carrier
Polyester cloth