PFERD

PFERD Abrasive cap form L for 5x15mm G150

  • ERIKS:23873173
  • Manufacturer:4007220151242
Image 1
POLICAP grinding cap

Design: Resin-bonded aluminium oxide grain (A). With very good grit friction and long life.

Application: For tool manufacturing finishing work in hard-to-reach places. For working with chamfers, radii, and bores with flexible shafts, and even straight grinders.



KEL, 5 x 15 mm. Maximum 40000 rpmn-1.

Save to list

€0.93/ pieceexcl. VAT

€1.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
150
Diameter
5 mm