PFERD

PFERD Abrasive cap form A for 5x10mm G150

  • ERIKS:23150843
  • Manufacturer:4007220150795
Image 1
POLICAP grinding cap

Design: Resin-bonded aluminium oxide grain (A). With very good grit friction and long life.

Application: For tool manufacturing finishing work in hard-to-reach places. For working with chamfers, radii, and bores with flexible shafts, and even straight grinders.



ZYA, 5 x 10 mm. Maximum 40000 rpm-1.

Save to list

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
150