PFERD

PFERD Abrasive cap form A for 10x15mm G150

  • ERIKS:23428904
  • Manufacturer:4007220150856
Image 1
POLICAP grinding cap

Design: Resin-bonded aluminium oxide grain (A). With very good grit friction and long life.

Application: For tool manufacturing finishing work in hard-to-reach places. For working with chamfers, radii, and bores with flexible shafts, and even straight grinders.



ZYA, 10 x 15 mm. Maximum 20000 rpm-1.

Save to list

€0.82/ pieceexcl. VAT

€0.99incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
150
Diameter
10 mm