PFERD

PFERD Abrasive belt Zirconium 75x2000 - P80

  • ERIKS:23875109
  • Manufacturer:4007220620335
Image 1
Abrasive: Zirconia alumina Z-FORTE - Particularly suitable for work on thin-walled stainless steel (INOX) components and on steels or nickel-based
alloys which do not conduct heat well.
- Designed for very cool grinding and long tool life.
Save to list

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
80
Length
2000 mm
Width
75 mm
Lining material
Zirconium