PFERD

PFERD Abrasive belt Zirconium 75x2000 - P60

  • ERIKS:23875062
  • Manufacturer:4007220586372
Image 1
Abrasive: Zirconia alumina Z - For heavy-duty use and maximum stock removal on steel, stainless steel (INOX), non-ferrous metals and cast iron
with flake graphite.
Save to list

€8.46/ pieceexcl. VAT

€10.24incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
60
Length
2000 mm
Width
75 mm
Lining material
Zirconium