PFERD

PFERD Abrasive belt Zirconium 75x2000 - P40

  • ERIKS:23875106
  • Manufacturer:4007220620243
Image 1
Abrasive: Zirconia alumina Z-FORTE - Particularly suitable for work on thin-walled stainless steel (INOX) components and on steels or nickel-based
alloys which do not conduct heat well.
- Designed for very cool grinding and long tool life.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
40
Length
2000 mm
Width
75 mm
Lining material
Zirconium